X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard AT415500002 "Portsmouth" Non-Thermostatic Valve Trim

Item: AT415500002
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $101.00

Price: $83.33 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
Drain Included No
Fits These Models R125
ADA Compliant Yes
Features Trim Kit Only Rough In Valve Sold Separately