X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard AT215730002 "Hampton" Tub & Shower Faucet Trim Kit

Item: AT215730002
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 3-1/4"
Shower Head Type Single Function
Shower Arm Length 5-1/2"
Spout Length 5-1/4"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Brass
Diverter Location Spout
Drain Included No
Fits These Models R125
CEC Approved Yes