X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard AST212710CP/ASR110 "Hampton" Single Handle Shower Faucet

Item: AST212710CP/ASR110
Finish: Chrome
Complete Faucet: Price includes trim and valve


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Diameter 3-1/4"
Shower Arm Length 5-1/2"
Shower Head Type Single Function
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Drain Included No
Shown With ADA Approved Porcelain Lever Handle
ADA Compliant Yes
CEC Approved No