X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard AT010500075 "Green Tea " Tub & Shower Faucet Trim Kit

Item: AT010500075
Finish: Stainless Steel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $291.00

Price: $275.40 (Pricing is for Stainless Steel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
Drain Included No
ADA Compliant Yes
Features Valve Sold Separately
Diameter 7-1/2"
Weight 2 lbs