X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard AT000500002 "Ceramix" Non-Thermostatic Valve Trim

Item: AT000500002
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
Drain Included No
Fits These Models R125
ADA Compliant Yes