X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard AST430732CP/ASR510 "Berwick" Thermostatic Custom Shower Valve

Item: AST430732CP/ASR510
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $502.00

Price: $414.16 (Pricing is for Chrome)



Details and Dimensions

Height 7-15/16"
Width 7-15/16"
Rough In Valve Included Yes
Construction Brass
ADA Compliant Yes
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Additional Information Thermostatic Valve