X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard AST430501CP/ASR110 "Berwick" Single Handle Shower Faucet

Item: AST430501CP/ASR110
Finish: Chrome
Complete Faucet: Price includes trim and valve
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Diameter 4-3/4"
Shower Head Type Single Function
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Pressure Balanced Yes
Construction Brass
Tub/Shower Model Available Yes