X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard AST420740CP/ASR520 "Portsmouth" Thermostatic / Volume Shower Control

Item: AST420740CP/ASR520
Finish: Polished Chrome
Select Finish:


Details and Dimensions

Height 9-5/8"
Width 6"
Rough In Valve Included Yes
Construction Brass
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Additional Information Thermostatic Mixing Valve