X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard AT010730002 "Green Tea" Thermostatic Valve Trim

Item: AT010730002
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $151.00

Price: $135.90 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Drain Included No
Fits These Models R530
ADA Compliant Yes
Additional Information Thermostatic Valve Trim
Valve Escutcheon Height 7-7/8"