X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A9205200339 "Studio" Bathroom Furniture

Item: A9205200339
Finish: Espresso
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 40 x 19-1/4 x 15
Height 40"
Length 19-1/4"
Width 15"
Material Birch Veneer
Features Brushed Nickel Plated Legs, Door Swings to Side 14''
Additional Information Birch Veneers, Nickel Legs
Studio Demi-Apothecary