X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A8040300295 "Praire Field" Towel Rack

Item: A8040300295
Finish: Satin Nickel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Bar Length 24"
Width 24"
Height 8-3/8"
Construction Brass
Extension From Wall 9-1/2"
Features 24'' Towel Bar, Semi-Concealed Mounting