X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A3703001020 "Yorkville" Toilet Bowl Part

Item: A3703001020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16-1/2"
Width 20-1/2"
Length 29-3/4"
Construction Vitreous China
Features Bowl Only, High Efficiency, Ultra-Low Consumption 1.1 GPF, EverClean Surface, Sanitary Dam on Bowl
Bowl Type Elongated bowl
Flush Type Pressure Flush