X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A3701001020 "Yorkville" Toilet Bowl Part

Item: A3701001020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 15"
Width 14"
Length 15"
Construction Vitreous China
Features WaterSense Certified, Elongated Bowl Only
Bowl Type Elongated bowl
Flush Type Pressure Flush
ADA Compliant Yes