Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

American Standard A3225016020 "Champion 4" Toilet Bowl Part

Item: A3225016020
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 16-1/2"
Width 14"
Length 16-1/2"
Construction Vitreous China
Features Toilet Bowl Only
Bowl Type Elongated bowl
Flush Type Pressure Flush
Weight 80 lbs
CEC Approved No