Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2776202020 "Cadet" 60'' x 32''

Item: A2776202020
Finish: White
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online

Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 20
Length 60"
Width 32"
Depth 20"
Height to Overflow 14-1/2"
Maximum Water Capacity (Gallons) 55
Drain Included No
Drain Location Left
Construction Acrylic
Slip Resistant Surface Yes
Features Left Hand Outlet, Form-Fitted Backrest, Dual Molded Armrests, Integral 3-Sided Tile/Water Retention Flange