X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2395202020 "Princeton" 60" Soaking Tub

Item: A2395202020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 34'' x 14''
Length 60"
Width 34"
Depth 14"
Height to Overflow 9-1/2"
Maximum Water Capacity (Gallons) 42
Weight 118 lbs
Drain Included No
Drain Location Right
Construction Americast
Slip Resistant Surface Yes
Additional Information Acid-Resistant Porcelain Finish, Extra Wide Ledge for Placement of Toiletries, Integral Lumbar Support, Beveled Headrest, Right Hand Drain
Integral Skirt/Apron Yes