X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2393202ICH020 "Princeton" 60'' x 30'' Soaking Tub

Item: A2393202ICH020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $870.00

Price: $794.31 (Pricing is for White)



Details and Dimensions

Overall Size 60 x 30 x 17-1/2
Length 30"
Width 60"
Weight 121 lbs
Construction Americast
Features Acid-Resistant Porcelain Finish, Lift and Turn Drain Stopper Assembly Included, Integral Lumbar Support, Beveled Headrest, Right Hand Drain with Chrome Trim and Tub Cover
Height 17-1/2"
Integral Skirt/Apron Yes