Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

American Standard A2392202020 "Princeton" 60'' x 30'' Soaking Tub

Item: A2392202020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 30 x 17-1/2
Length 60"
Width 30"
Depth 17-1/2"
Height to Overflow 9-1/2"
Maximum Water Capacity (Gallons) 42
Weight 121 lbs
Drain Included No
Drain Location Left
Construction Americast
Tub Construction Cast Irons / Enamels
Slip Resistant Surface Textured Bottom
Additional Information Acid-Resistant Porcelain Finish, Lift and Turn Drain Stopper Assembly Included, Integral Lumbar Support, Beveled Headrest, Left Hand Drain
Integral Skirt/Apron Yes