X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2390202020 "Princeton" 60'' x 30'' Soaking Tub

Item: A2390202020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 30'' x 14''
Length 30"
Width 60"
Height to Overflow 9-1/2"
Weight 111 lbs
Minimum Floor Support 37 lbs
Drain Included No
Drain Location Left
Construction Americast
Includes Lift and turn drain stopper assembly
Additional Information Integral Lumbar Support, Beveled Headrest, Full Slip-Resistant Surface
Height 14"
Integral Skirt/Apron Yes