X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0790001020 "Town Square" Pedestal Basin

Item: A0790001020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 24"
Length 20"
Construction Viterous China
Number of Faucet Holes 1 Hole
Bowl Depth 14"
Bowl Length 11-3/4"
Bowl Width 6-1/2"