Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0780008020 "Town Square" Pedestal Basin

Item: A0780008020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $428.00

Price: $288.47 (Pricing is for White)

Details and Dimensions

Height 8"
Width 27"
Length 20-1/4"
Construction Fireclay
Features Basin Only, Rear Overflow, Mounting Kit Included, Faucet Sold Separately
Number of Faucet Holes 3 Hole
Bowl Depth 6-1/2"
Bowl Length 12-1/2"
Bowl Width 15"