X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0611100020 "Cornice" Pedestal Bathroom Sink

Item: A0611100020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration Single Hole
Length 22"
Width 18-1/2"
Height 33-1/4"
Overall Size 15-1/2'' x 15-1/2'' x 33-1/4''
Bowl Length 12"
Bowl Width 14"
Bowl Depth 6-1/2"
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
Installation Hardware Included Yes
Pedestal Base Included Yes
Includes Wall Hanger
Additional Information Corner Pedestal Sink