X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0356041020 "Lucerne" Wall Hung Bathroom Sink

Item: A0356041020
Finish: White
Online Availability: Available for immediate shipment

List Price: $128.00

Price: $109.44



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 20-1/2"
Width 18-1/4"
Height 12-1/8"
Overall Size 20-1/2 x 18-1/4 x 12-1/8
Bowl Length 10"
Bowl Width 15"
Bowl Depth 6-1/2"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
Features Exposed Bracket Support, Front Overflow, Self-Draining Deck Area, Faucet Sold Separately