X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0355034020 "Lucerne" Wall Hung Bathroom Sink

Item: A0355034020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 20-1/2"
Width 18-1/4"
Height 12-1/8"
Overall Size 20-1/4 x 18-1/4 x 12-1/8
Bowl Length 15"
Bowl Width 10"
Bowl Depth 6-1/2"
Sink Shape Rectangle
Number of Faucet Holes 4 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Features E xtra right-hand hole
Additional Information For wall hanger (included) or concealed arms support