X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0321075020 "Declyn" Wall Hung Bathroom Sink

Item: A0321075020
Finish: White
Online Availability: Available for immediate shipment

List Price: $148.00

Price: $126.54



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4''
Faucet Centers 4''
Length 18-1/2"
Width 17"
Depth 8-1/4"
Overall Size 18-1/2 x 17 x 8-1/4
Bowl Length 14-1/4"
Bowl Width 10-3/4"
Bowl Depth 6"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
ADA Compliant Yes
Features Rear Overflow, Soap Depression on Basin, Concealed Arm Support