X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0268008020 "Ravenna" Pedestal Basin

Item: A0268008020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8"
Width 20-1/4"
Length 20"
Construction Vitreous China
Features Basin Only, Rear Overflow, Faucet Ledge with generous shelf area, Mounting Kit Included
Number of Faucet Holes 3 Hole
Bowl Depth 6"
Bowl Length 11-7/8"
Bowl Width 19-3/8"