X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0236004020 "Cadet" Pedestal Basin

Item: A0236004020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $181.00

Price: $134.67 (Pricing is for White)



Details and Dimensions

Height 8"
Width 24-1/2"
Length 20"
Construction Vitreous China
Features Basin Only, Rear Overflow, Faucet Ledge with generous shelf area, Mounting Kit Included
Number of Faucet Holes 3 Hole
Bowl Depth 6"
Bowl Length 12"
Bowl Width 20"