X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0236001020 "Cadet" Pedestal Basin

Item: A0236001020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8"
Width 24-1/2"
Length 20"
Construction Vitreous China
Features Basin Only, Rear Overflow, Faucet Ledge with generous shelf area, Mounting Kit Included
Number of Faucet Holes 1 Hole
Bowl Depth 6"
Bowl Length 12"
Bowl Width 20"