X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0041000020 "Ravena" Pedestal Base

Item: A0041000020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26"
Width 8"
Construction Vitreous China
Features Pedestal Only
Weight 30 lbs