X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0031000020 "Town Square" Pedestal Base

Item: A0031000020
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online




Details and Dimensions

Height 28"
Width 10"
Construction Vitreous China
Features Pedestal Only