X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A8336018002 "CR" Towel Bar

Item: A8336018002
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $52.00

Price: $42.90 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Height 2"
Overall Length 20"
Construction Metal
Extension From Wall 4-3/4"