X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A9210030020 "Generations" Vanity Base

Item: A9210030020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,051.00

Price: $1,040.49 (Pricing is for White)



Details and Dimensions

Sink Installation Type Vanity Top
Vanity Installation Type Floor Standing
Overall Size 33-1/2 x 30 x 21-1/2
Height 33-1/2"
Length 21-1/2"
Width 30"
Number of Doors 2
Material Poplar Solids / Birch Vemeers
Features 30'' Vanity, Slide-Out Step-Up Feature, Matching Rattan Door Insert, Sink Sold Separately