X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A9205024339 "Studio" Vanity Base

Item: A9205024339
Finish: Espresso
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30-1/4"
Length 22"
Width 18-1/4"
Material Birch Veneer
Features Brushed Nickel Plated Legs, Vessel Sink Sold Separately
Weight 54 lbs