X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard AS0283008WH/AS8710000CP "Standard" Console Bathroom Sink

Item: AS0283008WH/AS8710000CP
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 8cc
Length 32"
Width 20"
Height 36"
Bowl Length 16-3/4"
Bowl Width 11-1/4"
Bowl Depth 6-1/4"
Construction Vitreous China
Shown With Standard Collection Faucet Model # (2881)