X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A7430920002 "Berwick" Deck Mount Whirlpool Faucet

Item: A7430920002
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 6-3/4"
Spout Reach 8-3/8"
Flow Rate (GPM) 2.5
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 2 Handle
Construction Brass
Valve Type Ceramic Disc
Handshower Included No
CEC Approved No
Features Metal Cross Handles