X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A7430451002 "Berwick" Wall Mount Bathroom Sink Faucet

Item: A7430451002
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $474.00

Price: $426.60 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 3 Hole Wall Mount
Number of Faucet Holes 3 Hole
Spout Reach 9-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-1/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Grid Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
CEC Approved Yes