X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A7430152002 "Berwick" Vessel Filler Bathroom Sink Faucet

Item: A7430152002
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $398.00

Price: $376.20 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 2 Hole
Spout Height 9-1/4"
Spout Reach 6-7/8"
Overall Height 12-3/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Grid Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense