X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A7430151002 "Berwick" Vessel Filler Bathroom Sink Faucet

Item: A7430151002
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 2 Hole
Spout Height 9-1/4"
Spout Reach 6-7/8"
Overall Height 12-3/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 3"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features Drain Sold Seprately