X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A7430101002 "Berwick" Single Hole Bathroom Sink Faucet

Item: A7430101002
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 2 Hole
Spout Height 2-7/8"
Spout Reach 4-3/8"
Overall Height 6-5/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense