X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A7420201002 "Portsmouth" 4'' Centerset Bathroom Sink Faucet

Item: A7420201002
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $199.00

Price: $164.18 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 4"
Spout Reach 4-1/2"
Overall Height 6-5/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense