Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A7415821002 "Portsmouth" 8'' Widespread Bathroom Sink Faucet

Item: A7415821002
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $287.00

Price: $258.30 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-12''
Spout Height 2-7/8"
Spout Reach 5-1/4"
Overall Height 7"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-3/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
Eco-Friendly Water Sense