X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A7415101002 "Portsmouth" Single Hole Bathroom Sink Faucet

Item: A7415101002
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 2 Hole
Spout Height 3-5/8"
Spout Reach 5-1/4"
Overall Height 7-5/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Water Efficient