X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A731100400020 "Cadet" Pedestal Base

Item: A731100400020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 27"
Width 8"
Construction Vitreous China
Features Pedestal Only
Weight 21 lbs