Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

American Standard A7184851002 "Times Square" 8'' Widespread Bathroom Sink Faucet

Item: A7184851002
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8'' Centers
Spout Height 5-3/4"
Spout Reach 7-3/4"
Overall Height 6-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-1/2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Metal Speed Connect Pop-Up
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense