X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A7010240075 "Green Tea" Towel Bar

Item: A7010240075
Finish: Stainless Steel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Bar Length 24"
Width 24"
Construction Brass
Features Concealed Mounting