X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A5901100020 "Heavy Duty" Toilet Seat

Item: A5901100020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Bowl Type Elongated bowl
Length 18-9/16"
Width 14-3/8"
Height 0-7/8"
Construction Polypropylene
Features Open Front, Heavy Duty Commercial Seat, EverClean Surface, Less Cover