X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A5023100020 "Cadet" Vertical Spray Bidet

Item: A5023100020
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Height 14-1/2"
Width 15"
Bidet Faucet Type Vertical Spray
Length 25-3/4"