Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A4281014020 "Doral Classic" Toilet Tank Part

Item: A4281014020
Finish: White
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 17-13/16"
Width 18-7/8"
Length 8-1/2"
Construction Vitreous China
Features Toilet Tank Only, Low-Consumption 1.6 GPF, Champion Flushing System, EverClean Surface, Left-Side Mounted Chrome-Plated Trip Lever
Flush Type Gravity Flush
Weight 47 lbs
ADA Compliant Yes