X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A4266014020 "Champion" Toilet Tank Part

Item: A4266014020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16"
Width 18-1/4"
Length 9-1/4"
Construction Vitreous China
Features Toilet Tank Only, Low-Consumption 1.6 GPF, 4'' non-adjustable Flush Valve, EverClean Surface, Champion 4 Flushing System, Left-Side Mounted Chrome-Plated Trip Lever
Flush Type Gravity Flush
Weight 37 lbs
ADA Compliant Yes
CEC Approved No