X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A4142801020 "Yorkville" Toilet Tank Part

Item: A4142801020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 14-1/4"
Width 20-1/2"
Length 9"
Construction Vitreous China
Features Toilet Tank Only, High Efficiency 1.1 GPF, EverClean Surface, Close-Coupled Flushometer Tank, Speed Connect Coupling System, Right-Side Mounted Chrome Trip Lever
Flush Type Pressure Flush
Weight 44 lbs